STARLOCK BI-METAL DBL TH BLADE CD50mm CW32mm
696.121110
- UNSPSC
27112802
0696121110961 1
0696121110961 1
Delivery
In stock delivery from our warehouses.
For clean, tear-free separating and immersion cuts
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
8 pieces in stock at Vaughan, ON as of 1:35 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 1:35 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Cutting Depth | 50 mm |
| Cutting Width | 32 mm |
| Material | Bimetal |
| Saw Blade Design | Double toothed |
| Adapter Type | Starlock |
| EAN | 4046777885972 |
Features
| The slightly curved “clean cut” double toothed blade enables a clean immersion |
| Depth scale for monitoring precise immersion depth |
Benefits & Advantage
| Precise, clean cut |
| The right immersion depth every time |